Greenlee 353-656 Saw Blade, Reciprocating, Wood Cutting, 6 TPI, 6 in. L | Graybar Store
Greenlee - Saw Blade, Reciprocating, Wood Cutting, 6 TPI, 6 in. L - 353-656
+ / - Hover over image to Zoom
Other Views

    Saw Blade, Reciprocating, Wood Cutting, 6 TPI, 6 in. L

    Manufacturer: Greenlee
    Manufacturer #: 353-656
    SKU: 99893373
    $20.35
    Checking Pricing
         
    Overall Length (Inches):6.000 IN (152.000 MM)
    Packaging:5 Per Pack
    Teeth Per Inch:6 TPI
    Thickness (Inches):0.5
    Width (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 353-656
    • Type Reciprocating
    • Materials Bi-Metal
    • Overall Length (Inches) 6.000 IN (152.000 MM)
    • Teeth Per Inch 6 TPI
    • Thickness (Inches) 0.5
    Product Overview:
    Reciprocating Saw Blade, Taper Back, 6 Inch Blade Length, 3/4 Inch Blade Width, 0.05 Inch Blade Thickness, 6 Teeth Per Inch, Bi-Metal Material, Cut Material Non-Metal, Greenlee Brand, Packaging Quantity 5