Greenlee 353-804 Saw Blade, Reciprocating, Metal Cutting, 10/14 TPI, 8 in. L | Graybar Store
Greenlee - Saw Blade, Reciprocating, Metal Cutting, 10/14 TPI, 8 in. L - 353-804
+ / - Hover over image to Zoom
Other Views

    Saw Blade, Reciprocating, Metal Cutting, 10/14 TPI, 8 in. L

    Manufacturer: Greenlee
    Manufacturer #: 353-804
    SKU: 99893383
    $21.67
    Checking Pricing
         
    Teeth Per Inch:10 and 14 TPI
    Overall Length (Inches):8
    Packaging:2 Per Pack
    Thickness (Inches):0.5
    Width (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 353-804
    • Type Reciprocating
    • Materials Bi-Metal
    • Overall Length (Inches) 8
    • Teeth Per Inch 10 and 14 TPI
    • Thickness (Inches) 0.5
    Product Overview:
    Reciprocating Saw Blade, Straight Back, 8 Inch Blade Length, 3/4 Inch Blade Width, 0.05 Inch Blade Thickness, 10 to 14 Teeth Per Inch, Bi-Metal Material, Cut Material Metal, Greenlee Brand, Packaging Quantity 2