Greenlee 353-123 Saw Blade, Reciprocating, General Purpose | Graybar Store
Greenlee - Saw Blade, Reciprocating, General Purpose - 353-123
+ / - Hover over image to Zoom
Other Views

    Saw Blade, Reciprocating, General Purpose

    Manufacturer: Greenlee
    Manufacturer #: 353-123
    SKU: 99893372
    $19.89
    Checking Pricing
         
    Overall Length (Inches):6.000 IN (152.000 MM)
    Packaging:5 Per Pack
    Thickness (Inches):0.35
    Width (Inches):3/4 in.
    Teeth Per Inch:8 and 18 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 353-123
    • Type Reciprocating
    • Materials Bi-Metal
    • Overall Length (Inches) 6.000 IN (152.000 MM)
    • Teeth Per Inch 8 and 18 TPI
    • Thickness (Inches) 0.35
    Product Overview:
    Reciprocating Saw Blade, Straight Back, Progressive Teeth, 6 Inch Blade Length, 3/4 Inch Blade Width, 0.035 Inch Blade Thickness, Bi-Metal Material, Cut Material Metal, Greenlee Brand, Packaging Quantity 5