Plantronics W740 Savi® 700 Series | Graybar Store
Plantronics - Savi® 700 Series - W740
+ / - Hover over image to Zoom
Other Views

    Savi® 700 Series

    Manufacturer: Plantronics
    Manufacturer #: W740
    SKU: 25385627
    $329.53
    Checking Pricing
         
    Headset Type:Wireless
    Style:Convertible - Over-the-Head / Ear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # W740
    • Style Convertible - Over-the-Head / Ear
    • Headset Type Wireless
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Savi® model W740 convertible DECT 6.0 headset system.
    Alternate Manufacturer Part No.: 83442-01

    W740 Features:

    • Wearing Style: Convertible - over-the-head, on-the-ear, behind-the-neck
    • Range: Up to 300 feet
    • Connector Type: Bluetooth 2.1
    • Compatibility: works with single or multi-line corded phone
    • Quick Disconnect: No
    • Microphone: Noise-canceling
    • Weight: 0.67 ounces
    • Earpiece: Leatherette
    • Technology: 1.9Ghz, DECT 6.0
    • Battery Life: 7 hours
    • Handset Lifter Compatible: Yes
    • DC Adapter Compatible; Yes
    • Digital Encryption: Yes
    • Includes: Headset and battery, base and charging cradle, over-the-head headband, behind-the-head headband, headset fit kit with earloops, eartips and foam sleeve, USB cable, telephone interface cable, power supply
    • Manufacturer Warranty: One year