Cablofil (Legrand) SASEZ SAS System Single Hanger Bracket | Graybar Store
Cablofil (Legrand) - SAS System Single Hanger Bracket - SASEZ
+ / - Hover over image to Zoom
Other Views

    SAS System Single Hanger Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: SASEZ
    SKU: 25061748
    $195.27
    Checking Pricing
         
    Use With:Cablofil Tray
    Package Quantity:50 per Pack
    Thread Size:1/4 in.
    Material Finish:Electro-Plated Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # SASEZ
    • Type Single Hanger Suspension Bracket
    • Connection Type Threaded
    • Material Finish Electro-Plated Zinc
    • Materials Carbon Steel
    • Package Quantity 50 per Pack
    • Thread Size 1/4 in.
    • Use With Cablofil Tray
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Bracket, Carbon Steel, Electro-Plated Zinc, Thread Size: 1/4 in, Package Quantity: 50 per Pack