Pelco (Schneider Electric) IMS0LW10-1E Sarix® IMS0LW-E Series IP Mini Dome with SureVision | Graybar Store
Pelco (Schneider Electric) - Sarix® IMS0LW-E Series IP Mini Dome with SureVision - IMS0LW10-1E
+ / - Hover over image to Zoom
Other Views

    Sarix® IMS0LW-E Series IP Mini Dome with SureVision

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IMS0LW10-1E
    SKU: 25405228
    $1,027.05
    Checking Pricing
         
    Camera Type:Mini Dome
    Additional Features:2.8-10mm lens
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IMS0LW10-1E
    • Additional Features 2.8-10mm lens
    • Color / Finish White
    • Sensor Type CMOS
    • Camera Type Mini Dome
    • Country of Origin US - USA
    Product Overview:
    Sarix outdoor day/night rugged vandal minidome network camera has standard definition, wide dynamic range and 2.8-10 mm lens.