Pelco (Schneider Electric) IMS0DN10-1E Pelco Sarix IMSO-E Series Environmental Mini Fixed Dome Indoor/Outdoor IP Camera | Graybar Store
Pelco (Schneider Electric) - Pelco Sarix IMSO-E Series Environmental Mini Fixed Dome Indoor/Outdoor IP Camera - IMS0DN10-1E
+ / - Hover over image to Zoom
Other Views

    Pelco Sarix IMSO-E Series Environmental Mini Fixed Dome Indoor/Outdoor IP Camera

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IMS0DN10-1E
    SKU: 25319898
    $732.69
    Checking Pricing
         
    Camera Type:Mini Dome
    Additional Features:2.8-10mm lens
    Environment:Indoor/Outdoor
    Resolution:0.5MP (800 x 600)
    Lens Type/Focal Length:Autofocus Varifocal Lens with 2.8 to 10mm Focal Length
    Low-Light Technology:ICR
    Mount Type:In-Ceiling
    Power Type:Power over Ethernet (PoE)
    Color / Finish:Light Grey
    Dimensions:4.14in.H x 5.15in.W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IMS0DN10-1E
    • Dimensions 4.14in.H x 5.15in.W
    • Additional Features 2.8-10mm lens
    • Color / Finish Light Grey
    • Environment Indoor/Outdoor
    • Mount Type In-Ceiling
    • Sensor Type CMOS
    • Camera Type Mini Dome
    • Resolution 0.5MP (800 x 600)
    • Power Type Power over Ethernet (PoE)
    • Low-Light Technology ICR
    • Lens Type/Focal Length Autofocus Varifocal Lens with 2.8 to 10mm Focal Length
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    The Sarix IMS0-E Series supports two simultaneous video streams which can be compressed in MJPEG, MPEG-4, and H.264 formats. The camera allows for web viewing for up to 16 cameras simultaneously. The enclosure features a 2.8 to 10mm megapixel lens.
    • 1.2 MP (1280 x 960) resolution
    • Up to 30 images per Second (ips)
    • Auto Back Focus
    • Day/Night with Mechanical IR Cut Filter
    • Wide Dynamic Range with Anti-Bloom Technology
    • Power over Ethernet (PoE)
    • Up to 2 Simultaneous Video Streams
    • Local Storage (Micro SD) for Alarm Capture
    • Open IP Standards
    • Motion Detection
    • Audio Accessory Available