Pelco (Schneider Electric) IM-VESM Pelco IM-VESM Surface Mount Ring For Sarix IM-V IM E Series | Graybar Store
Pelco (Schneider Electric) - Pelco IM-VESM Surface Mount Ring For Sarix IM-V IM E Series - IM-VESM
+ / - Hover over image to Zoom
Other Views

    Pelco IM-VESM Surface Mount Ring For Sarix IM-V IM E Series

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IM-VESM
    SKU: 25358938
    $34.66
    Checking Pricing
         
    Color / Finish:Light Grey
    Style:Mount Ring
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IM-VESM
    • Style Mount Ring
    • Color / Finish Light Grey
    • Country of Origin US - USA
    Product Overview:
    The IM-VESM surface mount ring comes with lightweight handling, an aluminium construction, a 0.34kg unit weight, a light grey polyester powder coat finish, plus a compact style.
    • Up to 0.5 Megapixel Resolution (800 x 600)
    • Up to 30 Images per Second (ips) at All Resolutions
    • Compact Size with 3-Inch Bubble
    • Autofocus Varifocal 2.8 - 10 mm Lens
    • Vandal-Resistant, Indoor/Outdoor, Environmental
    • H.264, MPEG-4 and MJPEG Compression