Pelco (Schneider Electric) Pelco Sarix IMSO-E Series Environmental Mini Fixed Dome Indoor/Outdoor IP Camera | Graybar Store
Pelco (Schneider Electric) - Pelco Sarix IMSO-E Series Environmental Mini Fixed Dome Indoor/Outdoor IP Camera
+ / - Hover over image to Zoom
Other Views

    Pelco Sarix IMSO-E Series Environmental Mini Fixed Dome Indoor/Outdoor IP Camera

    Manufacturer: Pelco (Schneider Electric)
         

    The Pelco Sarix IMSO-E Series Environmental Mini Fixed Dome Indoor/Outdoor Camera is a standard definition network camera designed with industry-leading image quality and high performance processing power.

    The enclosure is compact that is ready to install and features a 2.8 to 10mm megapixel lens. There is also an IR cut filter for increased sensitivity in low-light installations.
    See More >>
    • Manufacturer Pelco (Schneider Electric)
    • Sensor Type CMOS
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Camera Type
    Color / Finish
    Additional Features
    Environment
    Resolution
    Lens Type/Focal Length
    Low-Light Technology
    Mount Type
    Power Type
    Dimensions
    Price
    IMS0LW10-1E
    25405228
    Mini Dome
    White
    2.8-10mm lens
    $
    1027
    .05
    /
    EA
    25405228
    Camera Type
    Mini Dome
    Color / Finish
    White
    Additional Features
    2.8-10mm lens
    Environment
    Resolution
    Lens Type/Focal Length
    Low-Light Technology
    Mount Type
    Power Type
    Dimensions
    $
    1027
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IMS0DN10-1E
    25319898
    Mini Dome
    Light Grey
    2.8-10mm lens
    Indoor/Outdoor
    0.5MP (800 x 600)
    Autofocus Varifocal Lens with 2.8 to 10mm Focal Length
    ICR
    In-Ceiling
    Power over Ethernet (PoE)
    4.14in.H x 5.15in.W
    $
    732
    .69
    /
    EA
    25319898
    Camera Type
    Mini Dome
    Color / Finish
    Light Grey
    Additional Features
    2.8-10mm lens
    Environment
    Indoor/Outdoor
    Resolution
    0.5MP (800 x 600)
    Lens Type/Focal Length
    Autofocus Varifocal Lens with 2.8 to 10mm Focal Length
    Low-Light Technology
    ICR
    Mount Type
    In-Ceiling
    Power Type
    Power over Ethernet (PoE)
    Dimensions
    4.14in.H x 5.15in.W
    $
    732
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25405228 SKU, 25405228 ANALYTICS...
    Additional Features
    2.8-10mm lens
    Environment
    Resolution
    Lens Type/Focal Length
    Low-Light Technology
    Mount Type
    Power Type
    Dimensions
    Price
    $
    1027
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25319898 SKU, 25319898 ANALYTICS...
    Additional Features
    2.8-10mm lens
    Environment
    Indoor/Outdoor
    Resolution
    0.5MP (800 x 600)
    Lens Type/Focal Length
    Autofocus Varifocal Lens with 2.8 to 10mm Focal Length
    Low-Light Technology
    ICR
    Mount Type
    In-Ceiling
    Power Type
    Power over Ethernet (PoE)
    Dimensions
    4.14in.H x 5.15in.W
    Price
    $
    732
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available