Pelco (Schneider Electric) IMP1110-1P Pelco Sarix IMP Series Day/Night Indoor Mini Dome IP Camera | Graybar Store
Pelco (Schneider Electric) - Pelco Sarix IMP Series Day/Night Indoor Mini Dome IP Camera - IMP1110-1P
+ / - Hover over image to Zoom
Other Views

    Pelco Sarix IMP Series Day/Night Indoor Mini Dome IP Camera

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IMP1110-1P
    SKU: 25571154
    $381.77
    Checking Pricing
         
    Camera Type:Mini Dome
    Resolution:1MP (720p)
    Additional Features:2.8-10mm lens
    Environment:Indoor
    Low-Light Technology:ICR
    Mount Type:Pendant
    Power Type:Power over Ethernet (PoE)
    Dimensions:6.44in.H x 5.9in.W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IMP1110-1P
    • Dimensions 6.44in.H x 5.9in.W
    • Additional Features 2.8-10mm lens
    • Environment Indoor
    • Mount Type Pendant
    • Sensor Type CMOS
    • Camera Type Mini Dome
    • Resolution 1MP (720p)
    • Power Type Power over Ethernet (PoE)
    • Low-Light Technology ICR
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    The Sarix IMP Series camera features advanced color accuracy and a mechanical IR-cut filter for increased sensitivity in low-light installations. Pendant mount is indoor mini dome IP camera with 2.8 to 10mm Lens (White).
    • 1MP resolution
    • Up to 30 images per second (ips) at 1280 x 720
    • Autofocus motorized remote zoom lens
    • Accessible edge storage with microSD card
    • Motion detection and camera sabotage detection
    • Operating temperature from 14 to 122°F (-10 to 50°C)
    • Power over Ethernet (PoE) and 24VAC power input
    • Compatible with Pelco and third-party video systems
    • 1.06 in. (2.7 cm) through hole to fit a 3/4in. or 1 in. (25mm) conduit using adapter nipple
    • Easy to install