Pelco (Schneider Electric) IMPS110-1S Pelco Sarix IMP Series Day/Night Indoor Mini Dome IP Camera | Graybar Store
Pelco (Schneider Electric) - Pelco Sarix IMP Series Day/Night Indoor Mini Dome IP Camera - IMPS110-1S
+ / - Hover over image to Zoom
Other Views

    Pelco Sarix IMP Series Day/Night Indoor Mini Dome IP Camera

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IMPS110-1S
    SKU: 25571141
    $342.08
    Checking Pricing
         
    Camera Type:Mini Dome
    Resolution:SD
    Additional Features:Surface Mount
    Environment:Indoor
    Lens Type/Focal Length:Varifocal Lens with 3 to 9mm Focal Length
    Low-Light Technology:ICR
    Mount Type:Surface
    Power Type:Power over Ethernet (PoE)
    Color / Finish:White
    Dimensions:5.43in.H x 3.74in.W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IMPS110-1S
    • Dimensions 5.43in.H x 3.74in.W
    • Additional Features Surface Mount
    • Color / Finish White
    • Environment Indoor
    • Mount Type Surface
    • Sensor Type CMOS
    • Camera Type Mini Dome
    • Resolution SD
    • Power Type Power over Ethernet (PoE)
    • Low-Light Technology ICR
    • Lens Type/Focal Length Varifocal Lens with 3 to 9mm Focal Length
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    The Sarix IMP Series camera features two video streams and a third service stream can operate simultaneously.This model features a 2.8 to 10mm remote-zoom autofocus lens for wide-angle or long-range surveillance needs.
    • 0.5MP (Standard) Resolution
    • 2.8 to 10mm Autofocus Lens
    • Up to 30 images per second (ips)
    • Autofocus Motorized Remote Zoom Lens
    • Accessible Edge Storage with Micro SD Card
    • Motion Detection and Camera Sabotage Detection
    • Power over Ethernet (PoE) and 24 VAC Power Input
    • Compatible with Pelco and Third-Party Video Systems
    • ONVIF Profile S and Profile G Conformant
    • Pendant Mount