Pelco (Schneider Electric) IMPS110-1I Pelco Sarix IMP Series Day/Night Indoor Mini Dome IP Camera | Graybar Store
Pelco (Schneider Electric) - Pelco Sarix IMP Series Day/Night Indoor Mini Dome IP Camera - IMPS110-1I
+ / - Hover over image to Zoom
Other Views

    Pelco Sarix IMP Series Day/Night Indoor Mini Dome IP Camera

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IMPS110-1I
    SKU: 25571139
    $347.56
    Checking Pricing
         
    Camera Type:Mini Dome
    Resolution:SD
    Additional Features:In-Ceiling Mount
    Environment:Indoor
    Lens Type/Focal Length:Varifocal Lens with 3 to 9mm Focal Length
    Low-Light Technology:ICR
    Mount Type:In-Ceiling
    Power Type:Power over Ethernet (PoE)
    Color / Finish:White
    Dimensions:7.07in.H x 5.9in.W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IMPS110-1I
    • Dimensions 7.07in.H x 5.9in.W
    • Additional Features In-Ceiling Mount
    • Color / Finish White
    • Environment Indoor
    • Mount Type In-Ceiling
    • Sensor Type CMOS
    • Camera Type Mini Dome
    • Resolution SD
    • Power Type Power over Ethernet (PoE)
    • Low-Light Technology ICR
    • Lens Type/Focal Length Varifocal Lens with 3 to 9mm Focal Length
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    The Sarix IMP Series camera features advanced color accuracy and a mechanical IR-cut filter in low-light installations.This camera features 0.5MP day/night in-ceiling mount indoor mini dome IP camera with 2.8 to 10mm lens (White).
    • 0.5MP (Standard) Resolution
    • 2.8 to 10mm Autofocus Lens
    • Up to 30 images per second (ips)
    • Autofocus Motorized Remote Zoom Lens
    • Accessible Edge Storage with Micro SD Card
    • Motion Detection and Camera Sabotage Detection
    • Power over Ethernet (PoE) and 24 VAC Power Input
    • Compatible with Pelco and Third-Party Video Systems
    • ONVIF Profile S and Profile G Conformant
    • In-ceiling Mount