Pelco (Schneider Electric) IMPS110-1EI Sarix® IMP Series Environmental Mini Domes, Light Grey | Graybar Store
Pelco (Schneider Electric) - Sarix® IMP Series Environmental Mini Domes, Light Grey - IMPS110-1EI
+ / - Hover over image to Zoom
Other Views

    Sarix® IMP Series Environmental Mini Domes, Light Grey

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IMPS110-1EI
    SKU: 25571133
    $382.56
    Checking Pricing
         
    Camera Type:Mini Dome IP
    Resolution:.5 MP
    Additional Features:2.8-10mm lens
    Color / Finish:Light Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IMPS110-1EI
    • Additional Features 2.8-10mm lens
    • Color / Finish Light Grey
    • Sensor Type CMOS
    • Camera Type Mini Dome IP
    • Resolution .5 MP
    • Country of Origin TW - Taiwan
    Product Overview:
    0.5MP environmental day/night in-ceiling mount mini dome IP camera with 2.8 to 10mm lens (Light Gray).