Pelco (Schneider Electric) IME119-1VI Sarix® IME Series Mini Domes with SureVision, Light Grey | Graybar Store
Pelco (Schneider Electric) - Sarix® IME Series Mini Domes with SureVision, Light Grey - IME119-1VI
+ / - Hover over image to Zoom
Other Views

    Sarix® IME Series Mini Domes with SureVision, Light Grey

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IME119-1VI
    SKU: 25569709
    $592.63
    Checking Pricing
         
    Camera Type:Mini Dome IP
    Resolution:1 MP
    Additional Features:2.8 mm lens
    Color / Finish:Light Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IME119-1VI
    • Additional Features 2.8 mm lens
    • Color / Finish Light Grey
    • Camera Type Mini Dome IP
    • Resolution 1 MP
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    IP Sarix™ 1 MP day/night enhanced vandal minidome in-ceiling camera with 3 to 9mm and built-in varifocal lens (light grey).