Pelco (Schneider Electric) IL10-DP Pelco Sarix IL10 Series Micro Dome IP Indoor Ceiling Camera | Graybar Store
Pelco (Schneider Electric) - Pelco Sarix IL10 Series Micro Dome IP Indoor Ceiling Camera - IL10-DP
+ / - Hover over image to Zoom
Other Views

    Pelco Sarix IL10 Series Micro Dome IP Indoor Ceiling Camera

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IL10-DP
    SKU: 25522651
    $325.95
    Checking Pricing
         
    Camera Type:Micro Dome
    Resolution:720p (1280 x 720)
    Environment:Indoor
    Lens Type/Focal Length:Fixed Lens with 1.92mm Focal Length
    Low-Light Technology:n/a
    Mount Type:In-Ceiling
    Power Type:24 VAC
    Dimensions:3.44in.H (without dome) x 4.72in.W
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IL10-DP
    • Dimensions 3.44in.H (without dome) x 4.72in.W
    • Color / Finish White
    • Environment Indoor
    • Mount Type In-Ceiling
    • Sensor Type CMOS
    • Camera Type Micro Dome
    • Resolution 720p (1280 x 720)
    • Power Type 24 VAC
    • Low-Light Technology n/a
    • Lens Type/Focal Length Fixed Lens with 1.92mm Focal Length
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    The Pelco Sarix IL10 Indoor Micro Dome Color Camera is suitable for capturing clear 720p (1280 x 720) surveillance footage of any indoor location that requires reliable monitoring. Camera features includes 1 MP, H.264 and MJPEG. Fixed Focus.
    • 30 Images per Second (ips)
    • H.264 Compression
    • Up to 2 Simultaneous Video Streams
    • Selectable Bit Rate
    • Minimum Illumination Down to 0.5 lux
    • Integrated 68 degree Diagonal Field of View Lens
    • Web-Based User Interface for Easy Setup and Configuration
    • Power Over Ethernet (PoE)
    • Compatible with Pelco and Third-Party Video Syste ms
    • ONVIF Profile S Conformant