Pelco (Schneider Electric) Pelco Sarix IL10 Series Micro Dome IP Indoor Ceiling Camera | Graybar Store
Pelco (Schneider Electric) - Pelco Sarix IL10 Series Micro Dome IP Indoor Ceiling Camera
+ / - Hover over image to Zoom
Other Views

    Pelco Sarix IL10 Series Micro Dome IP Indoor Ceiling Camera

    Manufacturer: Pelco (Schneider Electric)
         

    The Pelco Sarix IL10 Indoor Micro Dome Color Camera is suitable for capturing clear 720p (1280 x 720) surveillance footage of any indoor location that requires reliable monitoring.

    In-ceiling mounts are shipped with this camera, which allows for a quick and easy installation. Just snap the camera in place. The camera has a 2-axis pan/tilt function that allows for quick positioning of the camera. The lens is fixed at 1.92mm, which offers sharp scene alignment and can quickly focus on an object.
    See More >>
    • Manufacturer Pelco (Schneider Electric)
    • Sensor Type CMOS
    Select Filter Options Below ( 1 items found )
    Camera Type:Micro Dome
    Resolution:720p (1280 x 720)
    Environment:Indoor
    Lens Type/Focal Length:Fixed Lens with 1.92mm Focal Length
    Low-Light Technology:n/a
    Mount Type:In-Ceiling
    Power Type:24 VAC
    Dimensions:3.44in.H (without dome) x 4.72in.W
    Color / Finish:White
    Mfg Part #
    SKU
    Camera Type
    Resolution
    Environment
    Lens Type/Focal Length
    Low-Light Technology
    Mount Type
    Power Type
    Color / Finish
    Dimensions
    Price
    IL10-DP
    25522651
    Micro Dome
    720p (1280 x 720)
    Indoor
    Fixed Lens with 1.92mm Focal Length
    n/a
    In-Ceiling
    24 VAC
    White
    3.44in.H (without dome) x 4.72in.W
    $
    325
    .95
    /
    EA
    25522651
    Camera Type
    Micro Dome
    Resolution
    720p (1280 x 720)
    Environment
    Indoor
    Lens Type/Focal Length
    Fixed Lens with 1.92mm Focal Length
    Low-Light Technology
    n/a
    Mount Type
    In-Ceiling
    Power Type
    24 VAC
    Color / Finish
    White
    Dimensions
    3.44in.H (without dome) x 4.72in.W
    $
    325
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25522651 SKU, 25522651 ANALYTICS...
    Environment
    Indoor
    Lens Type/Focal Length
    Fixed Lens with 1.92mm Focal Length
    Low-Light Technology
    n/a
    Mount Type
    In-Ceiling
    Power Type
    24 VAC
    Color / Finish
    White
    Dimensions
    3.44in.H (without dome) x 4.72in.W
    Price
    $
    325
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available