Samsung Techwin SBP-300TM Samsung Tilt angle wall mount adapter with 20 Degree Tilt | Graybar Store
Samsung Techwin - Samsung Tilt angle wall mount adapter with 20 Degree Tilt - SBP-300TM
+ / - Hover over image to Zoom
Other Views

    Samsung Tilt angle wall mount adapter with 20 Degree Tilt

    Manufacturer: Samsung Techwin
    Manufacturer #: SBP-300TM
    SKU: 25655401
    $43.57
    Checking Pricing
         
    Color:Ivory
    Additional Features:20 degree tilt
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SBP-300TM
    • Color Ivory
    • Additional Features 20 degree tilt
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    20-Degree tilted ceiling/wall mount, for SNF-7010 and SNF-7010V 360 fisheye cameras (Ivory)