Samsung Techwin SND-7084 Samsung Day/Night PoE Network Dome Camera, Ivory | Graybar Store
Samsung Techwin - Samsung Day/Night PoE Network Dome Camera, Ivory - SND-7084
+ / - Hover over image to Zoom
Other Views

    Samsung Day/Night PoE Network Dome Camera, Ivory

    Manufacturer: Samsung Techwin
    Manufacturer #: SND-7084
    SKU: 25655330
    $774.58
    Checking Pricing
         
    Resolution:3mp
    Camera Type:Fixed Dome
    Color:Ivory
    Focal Length:3-8.5mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SND-7084
    • Color Ivory
    • Camera Type Fixed Dome
    • Focal Length 3-8.5mm
    • Resolution 3mp
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3MP Day/Night PoE IP Dome Security Camera - 3-8.5mm Varifocal Lens. Ivory