Bussmann (Eaton) SAMI-7I SAMI™ Series Indicating Fuse Cover For Midget Fuses, 600V | Graybar Store
Bussmann (Eaton) - SAMI™ Series Indicating Fuse Cover For Midget Fuses, 600V - SAMI-7I
+ / - Hover over image to Zoom
Other Views

    SAMI™ Series Indicating Fuse Cover For Midget Fuses, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SAMI-7I
    SKU: 94046817
    $11.25
    Checking Pricing
         
    Amps:0 to 100A
    Voltage Rating:90 to 600V AC/115 to 600V DC
    Use With:600V Midget and Class CC Fuses
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SAMI-7I
    • Amps 0 to 100A
    • Fuse Dimension 1.30 Dia x 8.20 L in
    • Fuse Type J
    Product Overview:
    SAMI™ Series 90 to 600VAC/115 to 600VDC indicating fuse cover for 600V Midget and Class CC fuses.
    • Insulated Cover Allows Field Conversion of Fuses Mounted in Open Fuse Blocks to Dead Front Configuration
    • Optional Open Fuse Indicating Light Aids in System Troubleshooting
    • Units Are Reusable
    • Allows Visual Marking of Line and Load Side of Fuses
    • WARNING: To Avoid Electrical Shock, Turn Power OFF Before Installing, Removing or Servicing