Bussmann (Eaton) SAMI-9I SAMI™ Series Indicating Fuse Cover For Class RK/K5/H (0 30A)Fuses, 250V | Graybar Store
Bussmann (Eaton) - SAMI™ Series Indicating Fuse Cover For Class RK/K5/H (0 30A)Fuses, 250V - SAMI-9I
+ / - Hover over image to Zoom
Other Views

    SAMI™ Series Indicating Fuse Cover For Class RK/K5/H (0 30A)Fuses, 250V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SAMI-9I
    SKU: 94046821
    $12.50
    Checking Pricing
         
    Amps:0 to 30A
    Voltage Rating:90 to 600V AC/115 to 600V DC
    Use With:250V Class RK/K5/H (0-30A), 600V Class T (0-30A) Fuses
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SAMI-9I
    • Amps 0 to 30A
    • Fuse Dimension 1.30 Dia x 8.20 L in
    • Fuse Type J
    Product Overview:
    SAMI™ Series 90 to 600VAC/115 to 600VDC indicating fuse cover for 250V Class R/K5/H (0 30A) and 600V Class T (0 30A) fuses.
    • Insulated Cover Allows Field Conversion of Fuses Mounted in Open Fuse Blocks to Dead Front Configuration
    • Optional Open Fuse Indicating Light Aids in System Troubleshooting
    • Units Are Reusable
    • Allows Visual Marking of Line and Load Side of Fuses
    • WARNING: To Avoid Electrical Shock, Turn Power OFF Before Installing, Removing or Servicing