Bussmann (Eaton) SAMI-3I SAMI™ Series Indicating Fuse Cover For Class J (65 100A) Fuses, 600V | Graybar Store
Bussmann (Eaton) - SAMI™ Series Indicating Fuse Cover For Class J (65 100A) Fuses, 600V - SAMI-3I
+ / - Hover over image to Zoom
Other Views

    SAMI™ Series Indicating Fuse Cover For Class J (65 100A) Fuses, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SAMI-3I
    SKU: 94046812
    $16.79
    Checking Pricing
         
    Amps:65 to 100A
    Voltage Rating:90 to 600V AC/115 to 600V DC
    Use With:600V Class J (65-100A) Fuses
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SAMI-3I
    • Amps 65 to 100A
    • Fuse Dimension 1.30 Dia x 8.20 L in
    • Fuse Type J
    Product Overview:
    SAMI™ Series 90 to 600VAC/115 to 600VDC indicating fuse cover for 600V Class J (65 100A) fuses.
    • Insulated Cover Allows Field Conversion of Fuses Mounted in Open Fuse Blocks to Dead Front Configuration
    • Optional Open Fuse Indicating Light Aids in System Troubleshooting
    • Units Are Reusable
    • Allows Visual Marking of Line and Load Side of Fuses
    • WARNING: To Avoid Electrical Shock, Turn Power OFF Before Installing, Removing or Servicing