Bussmann (Eaton) SAMI™ Series 0 to 600VAC/DC Non-Indicating Fuse Cover | Graybar Store
Bussmann (Eaton) - SAMI™ Series 0 to 600VAC/DC Non-Indicating Fuse Cover
+ / - Hover over image to Zoom
Other Views

    SAMI™ Series 0 to 600VAC/DC Non-Indicating Fuse Cover

    Manufacturer: Bussmann (Eaton)
         

    SAMI™ Series non-indicating fuse covers for Class J, RK1, RK5, H, K5, CC, G (0-30A) and midget-type fuses. One cover required for each pole.

    • Insulated Cover Allows Field Conversion of Fuses Mounted in Open Fuse Blocks to Dead Front Configuration
    • Optional Open Fuse Indicating Light Aids in System Troubleshooting
    • Units Are Reusable
    • Allows Visual Marking of Line and Load Side of Fuses
    • WARNING: To Avoid Electrical Shock, Turn Power OFF Before Installing, Removing or Servicing
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type J/R/H/K5/CC/G and Midget-Type
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Use With
    Price
    SAMI-3N
    94047084
    65 to 100A
    90 to 600V AC/115 to 600V DC
    600V Class J (65-100A) Fuses
    $
    13
    .02
    /
    EA
    94047084
    Amps
    65 to 100A
    Voltage Rating
    90 to 600V AC/115 to 600V DC
    Use With
    600V Class J (65-100A) Fuses
    $
    13
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SAMI-7N
    94047093
    0 to 100A
    90 to 600V AC/115 to 600V DC
    600V Midget and Class CC Fuses
    $
    8
    .64
    /
    EA
    94047093
    Amps
    0 to 100A
    Voltage Rating
    90 to 600V AC/115 to 600V DC
    Use With
    600V Midget and Class CC Fuses
    $
    8
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94047084 SKU, 94047084 ANALYTICS...
    Use With
    600V Class J (65-100A) Fuses
    Price
    $
    13
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94047093 SKU, 94047093 ANALYTICS...
    Use With
    600V Midget and Class CC Fuses
    Price
    $
    8
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available