Bussmann (Eaton) SAMI-6I SAMI™ Series 90 to 600VAC/115 to 600VDC Indicating Fuse Cover | Graybar Store
Bussmann (Eaton) - SAMI™ Series 90 to 600VAC/115 to 600VDC Indicating Fuse Cover - SAMI-6I
+ / - Hover over image to Zoom
Other Views

    SAMI™ Series 90 to 600VAC/115 to 600VDC Indicating Fuse Cover

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SAMI-6I
    SKU: 94046816
    $14.75
    Checking Pricing
         
    Amps:35 to 60A
    Voltage Rating:600 V
    Additional Features:Insulated Cover Allows Field Conversion of Fuses Mounted in Open Fuse Blocks to Dead Front Configuration
    Standard:CE; CSA Certified; File LR47235-93C; SAMI-1I through SAMI-6I; SAMI-1N through SAMI-6N; SAMI-7I and SAMI-7N; SAMI-8I and SAMI-9I; SAMI-8N and SAMI-9N; UL Listed; UL Recognized
    Pole:1- to 3-Pole
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SAMI-6I
    • Additional Features Insulated Cover Allows Field Conversion of Fuses Mounted in Open Fuse Blocks to Dead Front Configuration
    • Amps 35 to 60A
    • Fuse Dimension 1.30 Dia x 8.20 L in
    • Fuse Type J
    • Pole 1- to 3-Pole
    • Material Thermoplastic
    • Voltage Rating 600 V
    • Standard CE; CSA Certified; File LR47235-93C; SAMI-1I through SAMI-6I; SAMI-1N through SAMI-6N; SAMI-7I and SAMI-7N; SAMI-8I and SAMI-9I; SAMI-8N and SAMI-9N; UL Listed; UL Recognized
    • SKU Spec Sheet
      SAMI-6I Specification Sheet
      SAMI-6I Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SAMI™ Indicating Fuse Cover, 600V, For Class J Fuses (35 60A)