Bussmann (Eaton) SAMI-4I SAMI™ Series 90 to 600VAC/115 to 600VDC Indicating Fuse Cover | Graybar Store
Bussmann (Eaton) - SAMI™ Series 90 to 600VAC/115 to 600VDC Indicating Fuse Cover - SAMI-4I
+ / - Hover over image to Zoom
Other Views

    SAMI™ Series 90 to 600VAC/115 to 600VDC Indicating Fuse Cover

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SAMI-4I
    SKU: 94046813
    $19.34
    Checking Pricing
         
    Amps:65 to 100A
    Voltage Rating:250 V
    Use With:Class J, RK1, RK5, H, K5, CC, G (0-30A) and Midget-Type Fuses
    Additional Features:Insulated Cover Allows Field Conversion of Fuses Mounted in Open Fuse Blocks to Dead Front Configuration
    Standard:CE; CSA Certified; File LR47235-93C; SAMI-1I through SAMI-6I; SAMI-1N through SAMI-6N; SAMI-7I and SAMI-7N; SAMI-8I and SAMI-9I; SAMI-8N and SAMI-9N; UL Listed; UL Recognized
    Pole:1- to 3-Pole
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SAMI-4I
    • Additional Features Insulated Cover Allows Field Conversion of Fuses Mounted in Open Fuse Blocks to Dead Front Configuration
    • Amps 65 to 100A
    • Fuse Dimension 1.30 Dia x 8.20 L in
    • Fuse Type J
    • Pole 1- to 3-Pole
    • Material Thermoplastic
    • Use With Class J, RK1, RK5, H, K5, CC, G (0-30A) and Midget-Type Fuses
    • Voltage Rating 250 V
    • Standard CE; CSA Certified; File LR47235-93C; SAMI-1I through SAMI-6I; SAMI-1N through SAMI-6N; SAMI-7I and SAMI-7N; SAMI-8I and SAMI-9I; SAMI-8N and SAMI-9N; UL Listed; UL Recognized
    • SKU Spec Sheet
      SAMI-4I Specification Sheet
      SAMI-4I Spec Sheet
    • Country of Origin CN - China
    Product Overview:
    SAMI™ Indicating Fuse Cover, 250V, For Class RK/K5/H Fuses (65 to 100A)