Salisbury RLB0 Salisbury Roll Blanket, yellow | Graybar Store
Salisbury - Salisbury Roll Blanket, yellow - RLB0
+ / - Hover over image to Zoom
Other Views

    Salisbury Roll Blanket, yellow

    Manufacturer: Salisbury
    Manufacturer #: RLB0
    SKU: 22070291
    $887.41
    Checking Pricing
         
    Color / Finish:Yellow
    Dimensions:3 ft. x 30 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # RLB0
    • Dimensions 3 ft. x 30 ft.
    • Application Job Site
    • Color / Finish Yellow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Salisbury blanket roll class ooTypell, yellow 3 ft. x 30 ft. roll.