Salisbury GB118 Salisbury Glove Bag | Graybar Store
Salisbury - Salisbury Glove Bag - GB118
+ / - Hover over image to Zoom
Other Views

    Salisbury Glove Bag

    Manufacturer: Salisbury
    Manufacturer #: GB118
    SKU: 99845022
    $60.33
    Checking Pricing
         
    Length:18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # GB118
    • Length 18 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Canvas Glove Bag that is 18 inch in length.