Salisbury 1300 Salisbury Electrical Insualting Blanket, Orange | Graybar Store
Salisbury - Salisbury Electrical Insualting Blanket, Orange - 1300
+ / - Hover over image to Zoom
Other Views

    Salisbury Electrical Insualting Blanket, Orange

    Manufacturer: Salisbury
    Manufacturer #: 1300
    SKU: 88231767
    $171.18
    Checking Pricing
         
    Color / Finish:Orange
    Dimensions:36 x 36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 1300
    • Dimensions 36 x 36 in.
    • Color / Finish Orange
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Salisbury blanket class 4 type ll 36 x 36 orange slotted style with eyelids