Salisbury OR150-6C SALCOR Connector End Line Hose, Orange | Graybar Store
Salisbury - SALCOR Connector End Line Hose, Orange - OR150-6C
+ / - Hover over image to Zoom
Other Views

    SALCOR Connector End Line Hose, Orange

    Manufacturer: Salisbury
    Manufacturer #: OR150-6C
    SKU: 88232260
    $251.91
    Checking Pricing
         
    Color / Finish:Orange
    Dimensions:5 x 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # OR150-6C
    • Dimensions 5 x 6
    • Color / Finish Orange
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type ll , Class3 1.5x6 orange line hose.