Salisbury 3636YLV Sailsbury Electrical Class 0 Insulating Blanket, yellow | Graybar Store
Salisbury - Sailsbury Electrical Class 0 Insulating Blanket, yellow - 3636YLV
+ / - Hover over image to Zoom
Other Views

    Sailsbury Electrical Class 0 Insulating Blanket, yellow

    Manufacturer: Salisbury
    Manufacturer #: 3636YLV
    SKU: 99844046
    $280.39
    Checking Pricing
         
    Color:Yellow
    Size:3 ft L x 3 ft W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 3636YLV
    • Color Yellow
    • Size 3 ft L x 3 ft W
    • Application Clothing Protection
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Class 0 low voltage insulating blanket are made of Type II SALCOR rubber. Insulating blanket is yellow and 3 ft L x 3 ft width with hook and loop fastener.