Salisbury AFG40 Sailsbury Arc Flash Gloves, 40 CAL | Graybar Store
Salisbury - Sailsbury Arc Flash Gloves, 40 CAL - AFG40
+ / - Hover over image to Zoom
Other Views

    Sailsbury Arc Flash Gloves, 40 CAL

    Manufacturer: Salisbury
    Manufacturer #: AFG40
    SKU: 25262135
    $133.74
    Checking Pricing
         
    Color:Navy Blue
    Size:14
    Additional Features:40 Cal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # AFG40
    • Color Navy Blue
    • Size 14
    • Application Hand Shock Protection
    • Additional Features 40 Cal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PRO-WEARA® 14 inch Navy Blue Flame Resistant ARC Flash Gloves - 40 cal/cm.