Salisbury AFG11 Sailsbury Arc Flash Glove, 11 CAL | Graybar Store
Salisbury - Sailsbury Arc Flash Glove, 11 CAL - AFG11
+ / - Hover over image to Zoom
Other Views

    Sailsbury Arc Flash Glove, 11 CAL

    Manufacturer: Salisbury
    Manufacturer #: AFG11
    SKU: 25262136
    $78.66
    Checking Pricing
         
    Color:Navy Blue
    Size:14
    Additional Features:11 Cal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # AFG11
    • Color Navy Blue
    • Size 14
    • Application Hand Shock Protection
    • Additional Features 11 Cal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PRO-WEARA® 14 inch navy blue flame resistant arc flash gloves - 11 cal/cm.