Molex 1705 SAFEWAY® Industrial Duty 15A 125V 2P3W Plug-to-Receptacle Adapter | Graybar Store
Molex - SAFEWAY® Industrial Duty 15A 125V 2P3W Plug-to-Receptacle Adapter - 1705
+ / - Hover over image to Zoom
Other Views

    SAFEWAY® Industrial Duty 15A 125V 2P3W Plug-to-Receptacle Adapter

    Manufacturer: Molex
    Manufacturer #: 1705
    SKU: 88281029
    $43.98
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125V
    Adapter Type:Plug to Receptacle
    NEMA Rating:NEMA 5-15R/L5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 1705
    • Amperage 15A
    • Adapter Type Plug to Receptacle
    • NEMA Rating NEMA 5-15R/L5-15P
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SAFEWAY® industrial duty 15A 125V 2P3W plug-to-receptacle adapter. Straight blade female end and locking male end.