Krylon K01813A07 Safety Yellow Spray Paint,Gloss Finish | Graybar Store
Krylon - Safety Yellow Spray Paint,Gloss Finish - K01813A07
+ / - Hover over image to Zoom
Other Views

    Safety Yellow Spray Paint,Gloss Finish

    Manufacturer: Krylon
    Manufacturer #: K01813A07
    SKU: 25276373
    $11.43
    Checking Pricing
         
    Color:Safety Yellow
    Size:12 oz. Can
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K01813A07
    • Color Safety Yellow
    • Size 12 oz. Can
    • SAP Material Type ZSTD
    Product Overview:
    Safety yelllow, 12 oz can paint with gloss finish.
    • Color standards approved by the Occupational Safety and Health Act Governing Board
    • High visibility safety colors
    • Mark physical hazard, designate caution for workers safety