Intermatic PX100S Stainless Steel 100W Safety Transformer With Built In Circuit Protection, Input 1A 120VAC Max. | Graybar Store
Intermatic - Stainless Steel 100W Safety Transformer With Built In Circuit Protection, Input 1A 120VAC Max. - PX100S
+ / - Hover over image to Zoom
Other Views

    Stainless Steel 100W Safety Transformer With Built In Circuit Protection, Input 1A 120VAC Max.

    Manufacturer: Intermatic
    Manufacturer #: PX100S
    SKU: 97267672
    $136.78
    Checking Pricing
         
    Input Amperage:1:00 AM
    Output Voltage:12 V AC; 13 V AC
    Wattage:100 W
    Input Voltage:120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # PX100S
    • Application Decorative Lighting; LED Pool Lights; Outdoor Landscape; Submersible Fixtures
    • Input Amperage 1:00 AM
    • Input Voltage 120 V AC
    • Material Type Stainless Steel
    • Output Voltage 12 V AC; 13 V AC
    • Wattage 100 W
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Safety Transformer, Output Voltage: 12 V AC; 13 V AC, Input Voltage: 120 V AC, Stainless Steel, 100W, Input Amperage: 1 A