Intermatic PX100 Corrosion Resistant Steel 100W Safety Transformer With Built In Circuit Protection, Input 1A 120VAC Max. | Graybar Store
Intermatic - Corrosion Resistant Steel 100W Safety Transformer With Built In Circuit Protection, Input 1A 120VAC Max. - PX100
+ / - Hover over image to Zoom
Other Views

    Corrosion Resistant Steel 100W Safety Transformer With Built In Circuit Protection, Input 1A 120VAC Max.

    Manufacturer: Intermatic
    Manufacturer #: PX100
    SKU: 93162863
    $117.84
    Checking Pricing
         
    Wattage:100 W
    Output Voltage:12 V AC; 13 V AC
    Input Voltage:120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # PX100
    • Application Pool, Spa, Garden or Fountain Lights
    • Input Voltage 120 V AC
    • Material Type Steel
    • Output Voltage 12 V AC; 13 V AC
    • Wattage 100 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Safety Transformer, Output Voltage: 12 V AC; 13 V AC, Input Voltage: 120 V AC, Stainless Steel, 100W