Intermatic PX300 Corrosion Resistant Steel 300W Safety Transformer With Built In Circuit Protection, Input 3A 120VAC Max. | Graybar Store
Intermatic - Corrosion Resistant Steel 300W Safety Transformer With Built In Circuit Protection, Input 3A 120VAC Max. - PX300
+ / - Hover over image to Zoom
Other Views

    Corrosion Resistant Steel 300W Safety Transformer With Built In Circuit Protection, Input 3A 120VAC Max.

    Manufacturer: Intermatic
    Manufacturer #: PX300
    SKU: 93151325
    $141.10
    Checking Pricing
         
    Wattage:300
    Input/Output Voltage:120/12, 13, 14
    Color:Beige
    Input Amperage:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # PX300
    • Color Beige
    • Application Pool, Spa, Garden or Fountain Lights
    • Input Amperage 3
    • Input/Output Voltage 120/12, 13, 14
    • Material Type Steel
    • Wattage 300
    • Country of Origin MX - Mexico
    Product Overview:
    Beige 300 watt 12, 13 or 14V output safety transformer for pool/spa lights, submersible fixtures and outdoor garden lights.
    • Designed to supply 12-Volt to pool/spa lights, submersible fixtures and outdoor garden lights
    • Grounded shield between the primary and secondary windings
    • Built-in circuit protection
    • Stainless steel or steel with electrostatically applied light beige finish enclosure
    • 7-1/4-Inch (19.4 cm) Height by 5-1/4-Inch (13.3 cm) Width by 4-1/2-Inch (11.4 cm) Diameter