Intermatic PX600 Corrosion Resistant Steel Safety Transformer, (2) 300W Transformers in (1) Enclosure, Input 120VAC | Graybar Store
Intermatic - Corrosion Resistant Steel Safety Transformer, (2) 300W Transformers in (1) Enclosure, Input 120VAC - PX600
+ / - Hover over image to Zoom
Other Views

    Corrosion Resistant Steel Safety Transformer, (2) 300W Transformers in (1) Enclosure, Input 120VAC

    Manufacturer: Intermatic
    Manufacturer #: PX600
    SKU: 25100179
    $281.24
    Checking Pricing
         
    Output Voltage:12 V AC; 13 V AC; 14 V AC
    Wattage:600 W
    Input Voltage:120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # PX600
    • Application Decorative Lighting; LED Pool Lights; Outdoor Landscape; Submersible Fixtures
    • Input Voltage 120 V AC
    • Material Type Steel
    • Output Voltage 12 V AC; 13 V AC; 14 V AC
    • Wattage 600 W
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Safety Transformer, Output Voltage: 12 V AC; 13 V AC; 14 V AC, Input Voltage: 120 V AC, Steel, 600W