Intermatic Corrosion Resistant Steel Safety Transformer With Built In Circuit Protection | Graybar Store
Intermatic - Corrosion Resistant Steel Safety Transformer With Built In Circuit Protection
+ / - Hover over image to Zoom
Other Views

    Corrosion Resistant Steel Safety Transformer With Built In Circuit Protection

    Manufacturer: Intermatic
         

    These safety transformers are designed to supply 12V to pool/spa lights, submersible fixtures and outdoor garden lights. The built-in circuit protection will disconnect power to the transformer in case of defect or overload.

    • Designed to supply 12-Volt to pool/spa lights, submersible fixtures and outdoor garden lights
    • Grounded shield between the primary and secondary windings
    • Built-in circuit protection
    • Stainless steel or steel with electrostatically applied light beige finish enclosure
    • 7-1/4-Inch (19.4 cm) Height by 5-1/4-Inch (13.3 cm) Width by 4-1/2-Inch (11.4 cm) Diameter
    See More >>
    • Manufacturer Intermatic
    • Application Pool, Spa, Garden or Fountain Lights
    • Material Type Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Input/Output Voltage
    Color
    Input Amperage
    Output Voltage
    Input Voltage
    Price
    PX300
    93151325
    300
    120/12, 13, 14
    Beige
    3
    $
    141
    .10
    /
    EA
    93151325
    Wattage
    300
    Input/Output Voltage
    120/12, 13, 14
    Color
    Beige
    Input Amperage
    3
    Output Voltage
    Input Voltage
    $
    141
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PX100
    93162863
    100 W
    12 V AC; 13 V AC
    120 V AC
    $
    117
    .84
    /
    EA
    93162863
    Wattage
    100 W
    Input/Output Voltage
    Color
    Input Amperage
    Output Voltage
    12 V AC; 13 V AC
    Input Voltage
    120 V AC
    $
    117
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93151325 SKU, 93151325 ANALYTICS...
    Color
    Beige
    Input Amperage
    3
    Output Voltage
    Input Voltage
    Price
    $
    141
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93162863 SKU, 93162863 ANALYTICS...
    Color
    Input Amperage
    Output Voltage
    12 V AC; 13 V AC
    Input Voltage
    120 V AC
    Price
    $
    117
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available