Pass and Seymour (Legrand) PS30-SS Safety Switch, Non-Fusible, 600Vac | Graybar Store
Pass and Seymour (Legrand) - Safety Switch, Non-Fusible, 600Vac - PS30-SS
+ / - Hover over image to Zoom
Other Views

    Safety Switch, Non-Fusible, 600Vac

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS30-SS
    SKU: 25276296
    $193.67
    Checking Pricing
         
    Voltage Rating:600 V AC
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS30-SS
    • Amperage Rating 30 A
    • Voltage Rating 600 V AC
    • Country of Origin US - USA
    Product Overview:
    Safety Switch, Non Fusible, 600V AC, 30A, Grip Handle Operator, Thermoplastic Enclosure, Adjustable Feet Mounting