Square D (Schneider Electric) H367NR Safety Switch | Graybar Store
Square D (Schneider Electric) - Safety Switch - H367NR
+ / - Hover over image to Zoom
Other Views

    Safety Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H367NR
    SKU: 88240674
    $16,403.42
    Checking Pricing
         
    Voltage (Volts):600 V AC
    Amps:800A
    Pole:3-Pole
    NEMA Rating:NEMA 3R
    Additional Features:Rainproof
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H367NR
    • Voltage (Volts) 600 V AC
    • Type Fusible
    • Additional Features Rainproof
    • Amps 800A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3R
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    E4 Safety Switch, 800A, Surface, 3 Pole, 600V AC