Thomas and Betts 2TLA050007R1112 Safety Switch | Graybar Store
Thomas and Betts - Safety Switch - 2TLA050007R1112
+ / - Hover over image to Zoom
Other Views

    Safety Switch

    Manufacturer: Thomas and Betts
    Manufacturer #: 2TLA050007R1112
    SKU: 25640603
    $366.15
    Checking Pricing
         
    Length:6.3 in
    Use With:NPT Connector
    Voltage Rating:24 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2TLA050007R1112
    • Length 6.3 in
    • Use With NPT Connector
    • Voltage Rating 24 V
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Safety Switch, Voltage Rating: 24 V, Length: 6.3 in
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility