Thomas and Betts 2TLA050202R1332 Safety Switch | Graybar Store
Thomas and Betts - Safety Switch - 2TLA050202R1332
+ / - Hover over image to Zoom
Other Views

    Safety Switch

    Manufacturer: Thomas and Betts
    Manufacturer #: 2TLA050202R1332
    SKU: 25640597
    $357.87
    Checking Pricing
         
    Length:8.74 to 9.41 in
    Use With:NPT Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2TLA050202R1332
    • Length 8.74 to 9.41 in
    • Use With NPT Connector
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Safety Switch, Length: 8.74 to 9.41 in
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility