Hubbell Wiring Device - Kellems PB3SS Safety Strap | Graybar Store
Hubbell Wiring Device - Kellems - Safety Strap - PB3SS
+ / - Hover over image to Zoom
Other Views

    Safety Strap

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PB3SS
    SKU: 22073515
    $5.88
    Checking Pricing
         
    Height (Inches):1.74
    Length:6.01 in.
    Use With:PB3 BaseTrak Non-Metallic Raceway
    Width (Inches):1-1/2
    Fitting Type:Safety Strap
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PB3SS
    • Color White
    • Body Type Straight
    • Fitting Type Safety Strap
    • Height (Inches) 1.74
    • Length 6.01 in.
    • Width (Inches) 1-1/2
    • Use With PB3 BaseTrak Non-Metallic Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PB3 BaseTrak® Safety Strap, Fitting Type: Safety Strap, White, Body Type: Straight, 6.01 in