Panduit PPS0710D72 Safety Sign | Graybar Store
Panduit - Safety Sign - PPS0710D72
+ / - Hover over image to Zoom
Other Views

    Safety Sign

    Manufacturer: Panduit
    Manufacturer #: PPS0710D72
    SKU: 88200215
    $8.69
    Checking Pricing
         
    Color:Black/Red on White
    Length:7 in.
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PPS0710D72
    • Color Black/Red on White
    • Length 7 in.
    • Materials Polyester Adhesive
    Product Overview:
    Safety Sign, Black/Red/White, Polyester Adhesive, Width Inches: 10 in, Length: 7 in