Thomas and Betts 2TLA010030R0000 Safety Relay | Graybar Store
Thomas and Betts - Safety Relay - 2TLA010030R0000
+ / - Hover over image to Zoom
Other Views

    Safety Relay

    Manufacturer: Thomas and Betts
    Manufacturer #: 2TLA010030R0000
    SKU: 25640612
    $249.38
    Checking Pricing
         
    Additional Features:(2) LED Indicators; Meets Safety Category 1 to 4; Quick Release Terminal Blocks
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2TLA010030R0000
    • Additional Features (2) LED Indicators; Meets Safety Category 1 to 4; Quick Release Terminal Blocks
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    Product Overview:
    E1T Safety Relay, Voltage Rating: 24 V DC
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility