Thomas and Betts 2TLA010026R0000 Safety Relay | Graybar Store
Thomas and Betts - Safety Relay - 2TLA010026R0000
+ / - Hover over image to Zoom
Other Views

    Safety Relay

    Manufacturer: Thomas and Betts
    Manufacturer #: 2TLA010026R0000
    SKU: 25640605
    $207.04
    Checking Pricing
         
    Additional Features:(5) LED Indicators; 1 NC Information Output And 2 Potential Free Transistor Information Outputs; Automatic or Manual
    Voltage Rating:24 V DC
    Contact Operation:1 NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2TLA010026R0000
    • Additional Features (5) LED Indicators; 1 NC Information Output And 2 Potential Free Transistor Information Outputs; Automatic or Manual
    • Contact Operation 1 NC
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    Product Overview:
    RT6 Safety Relay, Voltage Rating: 24 V DC