Phoenix Contact 2981813 Safety Relay | Graybar Store
Phoenix Contact - Safety Relay - 2981813
+ / - Hover over image to Zoom
Other Views

    Safety Relay

    Manufacturer: Phoenix Contact
    Manufacturer #: 2981813
    SKU: 25553253
    $292.78
    Checking Pricing
         
    Additional Features:LED Display
    Voltage Rating:250 V AC/V DC
    Termination:Spring-Cage
    Coil Voltage:24 V DC
    Contact Operation:2 NO
    Amperage Rating:6 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2981813
    • Termination Spring-Cage
    • Additional Features LED Display
    • Amperage Rating 6 A
    • Coil Voltage 24 V DC
    • Contact Operation 2 NO
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Safety Relay, Voltage Rating: 250 V AC/V DC, Amperage Rating: 6 A, Spring-Cage Termination, Coil Voltage: 24 V DC