Phoenix Contact 2981800 Safety Relay | Graybar Store
Phoenix Contact - Safety Relay - 2981800
+ / - Hover over image to Zoom
Other Views

    Safety Relay

    Manufacturer: Phoenix Contact
    Manufacturer #: 2981800
    SKU: 25362226
    $292.78
    Checking Pricing
         
    Additional Features:Maximum of 3 undelayed and 2 dropout delay contacts; Manually monitored and automatic activation; Up to Cat. 3/4 and PL d/e
    Voltage Rating:250 V AC/V DC
    Depth:114.5 mm
    Packaging:1 Each
    Width (mm):22.5 mm
    Amperage Rating:6:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2981800
    • Additional Features Maximum of 3 undelayed and 2 dropout delay contacts; Manually monitored and automatic activation; Up to Cat. 3/4 and PL d/e
    • Amperage Rating 6:00 AM
    • Depth 114.5 mm
    • Height 99 mm
    • IEC Rating IEC 61508
    • Width (mm) 22.5 mm
    • Packaging 1 Each
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Safety Relay, Packaging: 1 Each, Width (mm): 22.5 mm, Height: 99 mm, Amperage Rating: 6 A