Krylon K02116007 Safety Red Spray Paint,Gloss Finish | Graybar Store
Krylon - Safety Red Spray Paint,Gloss Finish - K02116007
+ / - Hover over image to Zoom
Other Views

    Safety Red Spray Paint,Gloss Finish

    Manufacturer: Krylon
    Manufacturer #: K02116007
    SKU: 25276315
    $11.43
    Checking Pricing
         
    Color:Safety Red
    Size:12 oz. Can
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K02116007
    • Color Safety Red
    • Size 12 oz. Can
    Product Overview:
    Safety red, 12 oz can paint with gloss finish.
    • Color standards approved by the Occupational Safety and Health Act Governing Board
    • High visibility safety colors
    • Mark physical hazard, designate caution for workers safety