Protective Industrial Products 250-27-0120 Zenon Z12R™ Rimless Safety Reader Glasses | Graybar Store
Protective Industrial Products - Zenon Z12R™ Rimless Safety Reader Glasses - 250-27-0120
+ / - Hover over image to Zoom
Other Views

    Zenon Z12R™ Rimless Safety Reader Glasses

    Manufacturer: Protective Industrial Products
    Manufacturer #: 250-27-0120
    SKU: 25468636
    $3.72
    Checking Pricing
         
    Framing Style:Rimless
    Diopter:2
    Brand or Series:Zenon Z12R
    Lens Coating:Anti-Scratch
    Lens Color:Gray
    Temple Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 250-27-0120
    • Brand or Series Zenon Z12R
    • Framing Style Rimless
    • Lens Coating Anti-Scratch
    • Lens Color Gray
    • Temple Color Clear
    • Diopter 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Zenon Z12R™ Safety Reading Glasses, Framing Style: Rimless, Lens Coating: Anti-Scratch, Gray, Clear, Diopter: 2